Shop All Brass Pipe Fittings
Dearborn Brass
Flush Elb.ow 20Ga, 2x5x7
Mfr # 1032AD-1
Zoro # G2784122
product price: $51.55
/ea
Sold in multiples of 5 for $257.75
$257.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Closet Flush Elbow
- Pipe Fitting Material Brass
- Basic Pipe Fitting Shape Elbow
- Specific Pipe Fitting Shape Flush Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 1032AD-1
- Zoro # G2784122
- UPC # 41193050502
- Country of Origin Indonesia
- Category Brass Pipe Fittings
Details
Specific Fitting Shape | Closet Flush Elbow |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Shape | Elbow |
Item | 20 ga. Chrome Elbow, 2" x 5" x 7" |
Specific Pipe Fitting Shape | Flush Elbow |
Description
Flush Elb.ow 20Ga,2x5x7
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Optima No Handle Deck Mount Service Faucet in Polished Chrome (3365163BT)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, A, 1-1/2" Adptr x 1-1/2" Fml NPT (BULK-CGF-93)
- KOHLER Artifacts Slidebar Trim (72799-BV)
- ZORO SELECT Tee, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (TEE050)
- DEARBORN BRASS Ftg Cst 1.5 90L Sj (1675-2)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0164 11 10)
- PARKER 90 Extruded Street Elbow, Brass, 1/4 in (2202PA-4-4)
- PARKER Brass Pipe Fitting, FNPT, 1/4" Pipe Size (4-4 FE-B)
- PARKER 45 Extruded Street Elbow, Brass, 3/8 in (2214P-6-6)
- ZORO SELECT Brass Coupling, FNPT, 3/8" Pipe Size (706103-06)
- LEGEND VALVE 3/4" PEX X 3/4" FIP D.E. EL NL (302-221NL)
- Dearborn Brass Brass Pipe Fittings