Shop All Toilet Repair Parts
Dearborn Brass
Closet Spud 2"x2"
Mfr # 4025
Zoro # G2785349
Sold in multiples of 6 for $70.14
$70.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Closet Spud Washers
- Size 2” x2”
- For Use With Residential And Commercial Toilet Bowl Water Sealing
- Sub-Category Spuds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dearborn Brass
- MFR # 4025
- Zoro # G2785349
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 2” x2” |
Details
Type | Closet Spud Washers |
For Use With | Residential And Commercial Toilet Bowl Water Sealing |
Sub-Category | Spuds |
Item | Closet Spud 2"x2" |
Description
Closet Spud 2 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7014164)
- NIBCO 3/4" x 5/8" NOM C Reducing 90 Degree Close Rough Elbow (607R 3/4X5/8)
- JOHNS MANVILLE 3" Max. O.D. PVC Insulated Fitting Cover (32780)
- SPEAKMAN Wall, Hand Shower, Polished Chrome, Wall (VS-3010)
- DEARBORN BRASS Flange Spud Washer, Toilet, Rubber, Black (7101)
- DEARBORN BRASS Closet SpudToilet, Brass, Bronze (4028)
- DEARBORN BRASS Closet Gasket, Toilet, Rubber, Black (7555)
- DEARBORN BRASS Closet Spud, Toilet, Brass, Bronze (4029)
- DEARBORN BRASS Urinal Spud, Toilet, Brass, Bronze (4030)
- DEARBORN BRASS Flange Spud Washer, Toilet, Rubber, Black (7105)
- JONES STEPHENS Sleeve, Chrome, 1/2x3-1/2" (T73300)
- Dearborn Brass Toilet Repair Parts