Shop All Drain Components
Dearborn Brass
Brass, Flanged Tailpiece, Strainer
Mfr # 801-17-1
Zoro # G2787062
product price: $16.15
/ea
Sold in multiples of 10 for $161.50
$161.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Type Flanged Tailpiece
- For Use With Tubular Drain Applications
- Pipe Dia In. 1-1/2"
- Guage 17 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 801-17-1
- Zoro # G2787062
- UPC # 041193126184
- Country of Origin China
- Category Drain Components
Dimensions
Length In. | 8" |
Details
Item | Strainer |
Material of Construction | Brass |
Type | Flanged Tailpiece |
For Use With | Tubular Drain Applications |
Pipe Dia In. | 1-1/2" |
Guage | 17 ga. |
Color Finish | Chrome |
Description
Strainer Tlpc 1.5x8,17 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" FNPT SS Cap (4307000032)
- TOTO Drake Elongated Toilet Bowl Only with Cefiontect, Less Seat, Colonial White (C776CEG#11)
- ZORO SELECT 260 Brass Round Tube, 5/32 in Outside Dia, 3 ft Length (1146)
- JOMAR VALVE 4" NPT PVC Sched 80 Ball Valve (T-701)
- DEARBORN BRASS 1.5 in. x 8 in. Black Flanged Strainer Tailpiece (A9801)
- GENERAL WIRE 4 Float Model Flood Guard, (4F)
- EVERFLOW IPSx1-1/2" LA Pattern Trap for Tubular Drain Applications, Brass 1-1/2" (21315)
- PLUMB PAK BRANCHTAILPIECE 1-1/2X8"" (PP142CP)
- GENERAL WIRE 3 Float Model Flood Guard, (3F)
- KEENEY MFG Insta-Plumb Straight Coupling, 1-1/2" (46QLK)
- BK RESOURCES Drain Plug, 1" NPS Drain Size, 1-7/8" Flange, 3-1/4" L, Chrome (BKDR-325CP)
- Dearborn Brass Drain Components