Shop All Brass Pipe Fittings
Dearborn Brass
Brass Comp Ring, 1-1/2"
Mfr # B1005
Zoro # G2788167
Sold in multiples of 10 for $19.50
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Tube Size 1-1/2"
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material & Finish Brass
- Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dearborn Brass
- MFR # B1005
- Zoro # G2788167
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Item | Brass Compression Ring |
Pipe Fitting Material & Finish | Brass |
Fitting Shape | Adapter |
Description
Brass Ring, Brass
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Extruded Street Tee, Brass, 1/2 in, NPT (2225P-8)
- HONEYWELL Two-Way Globe Valve, 1/2 In NPT, 1.85 Cv (V5011N1024)
- EAGLE GROUP 28" W x 25-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel (2424-1-16/3)
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 25 Ft. L (ZUSA-HT-46)
- DEARBORN BRASS Ftg Cst 1.5 90L Sj (1675-2)
- DEARBORN BRASS Flush Elb.ow 20Ga, 2x5x7 (1032AD-1)
- ANDERSON METALS Tee Brass 1/2Fpt (738101-08)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 27 17)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 3/4" Pipe Size (6RCT9)
- LEGRIS Female Wye Connector, 15/16 in L (0910 00 13)
- JONES STEPHENS Brass Lead Free Connector, Compression x Female Connector (C74050LF)
- Dearborn Brass Brass Pipe Fittings