Shop All Drain Components
Dearborn Brass
Bnd Qtr 1-1/4" x 15"
Mfr # 401B-17-1
Zoro # G2785242
product price: $44.19
/ea
Sold in multiples of 10 for $441.90
$441.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Size 1-1/4"
- For Use With Tubular Drain Applications
- Connection Slip
- Overall Diameter 1.45" to 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 401B-17-1
- Zoro # G2785242
- UPC # 041193027085
- Country of Origin Indonesia
- Category Drain Components
Dimensions
Size | 1-1/4" |
Overall Diameter | 1.45" to 1-1/2" |
Details
Item | Wall Tube |
Material of Construction | Brass |
For Use With | Tubular Drain Applications |
Connection | Slip |
Guage | 17 ga. |
Color Finish | Chrome |
Pipe Dia In. | 1.245" to 1.255" |
Description
Bnd Qtr 1-1/4 In. x 15 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" x 3/8" A-LOK Brass Reducing Union (8RU6-B)
- ZURN Grease Interceptor, Matte, 150 lb. Cap. (GT2702-75)
- MIFAB CONTINUOUS FLOW TRAP SEAL PRIMER WITH 1/2 IN. CONNECTIONS Chrome Plated (MI-TSP-1)
- SUPERIOR TOOL Drain Wrench, Zinc and Rubber (3710)
- DEARBORN BRASS 1.5 in. x 8 in. Black Flanged Strainer Tailpiece (A9801)
- BLUEVUE Half Tube Gasket with Mesh Overflow Cover, Oil Rubbed Bronze (BVT-HMS-ORB)
- ALLPOINTS Green Drain 3.5in Waterless Trap Seal (8400129)
- GENERAL WIRE 4 Float Model Flood Guard, (4F)
- ZORO SELECT Flexible P-Trap, For Pipe Size 1-1/4" (FT-150)
- WESTBRASS Beehive Grid Universal Tub Trim W/ Trip Lever Faceplate in Polished Brass (D92K-01)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 9-1/4 in. Diameter Plastic Bellshape Chrome (109BC P1)
- Dearborn Brass Drain Components