Shop All Sink Drains
Dearborn Brass
8" Pipe Dia., Brass, Extension Tube, Extension Tube with Slip Joint
Mfr # 790A-17-1
Zoro # G2786609
Sold in multiples of 10 for $91.90
$91.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1-1/4"
- Pipe Dia. (In.) 8"
- For Use With Tubular Drain Applications
- Material of Construction Brass
- Color/Finish Chrome/Unfinished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dearborn Brass
- MFR # 790A-17-1
- Zoro # G2786609
- UPC # 041193055194
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Length (In.) | 1-1/4" |
Pipe Dia. (In.) | 8" |
Details
Item | Extension Tube with Slip Joint |
For Use With | Tubular Drain Applications |
Material of Construction | Brass |
Color/Finish | Chrome/Unfinished Brass |
Type | Extension Tube |
Connection | Slip Joint |
Description
Ext Tube Sj 1.25x8 17Ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Threaded Foot Valve, 4 in, FNPT, Cast Iron Body (DFVS40)
- AMERICAN STANDARD Locking Tank Cover, 20-1/2" x 9", White (735133-401.020)
- LEGRIS Push-to-Connect Elbow, 4mm x 6mm Tube Size, Nylon, Black, 10 PK (3102 04 06)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y56)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, IPS, Split Flange (5352P)
- DEARBORN BRASS 1" Pipe Dia., Plastic, IPS, Split Flange (5353P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, IPS, Split Flange (5351P)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, Nominal Copper, Split Flange (5341P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, Nominal Copper, Split Flange (5340P)
- PROPLUS 1 Brass Bar Sink Drain (122352)
- Dearborn Brass Sink Drains