Shop All Bathroom Safety Bars and Chairs
Dearborn Brass
51" L, Concealed, 304 Stainless Steel, Grab Bar, 1-1/4x48", SS, Concealed Flange, Satin
Mfr # DB8748
Zoro # G7713030
product price: $45.99
/ea
Sold in multiples of 4 for $183.96
$183.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 51"
- Finish Satin
- Type Concealed
- Material 304 Stainless Steel
- Standards ANSI A117.1, ADA Compliant, ASTM F446
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # DB8748
- Zoro # G7713030
- UPC # 041193008978
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 51" |
Width | 3" |
Height | 1-3/4" |
Bar Length | 48" |
Details
Finish | Satin |
Type | Concealed |
Material | 304 Stainless Steel |
Standards | ANSI A117.1, ADA Compliant, ASTM F446 |
Dia | 1-1/4" |
Item | Grab Bar,1-1/4x48",SS,Concealed Flange |
Includes | Screws No. 10 x 2" Self Tapping Stainless Steel |
Description
Grab Bar,1-1/4x48 In.,SS,Concealed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 6" x 5" Black Hex Bushing (4316000836)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 10 ft Length, Type M (MH06010)
- ZORO SELECT Tubing, 1/4 In. IDx3/8 In OD, 100 Ft, Black (1PBN2)
- DELTA Other: Contemporary Round Beverage Faucet (1930-BL-DST)
- GROHE Universal Handle Starlight Chrome (47077000)
- FLASH FURNITURE 15" L, Plastic, White Bath & Shower Chair (DC-HY3410L-WH-GG)
- ANZZI 17 inL, Natural Teak Wood, Shower Seat, Polished Chrome (AC-AZ203)
- WINGITS 36" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS36WH)
- BOBRICK B-6806 Series 36'' Handicapped Restroom Grab Bar (179B6806X36)
- ANZZI 24 inL, Natural Teak Wood, Shower Seat, Aluminum trim (AC-AZ8210)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-SN)
- Dearborn Brass Bathroom Safety Bars and Chairs