Shop All Bathroom Safety Bars and Chairs
Dearborn Brass
51" L, Concealed, 304 Stainless Steel, Grab Bar, 1-1/2x48", SS, Concealed Flange, Satin
Mfr # DB8948
Zoro # G7702296
product price: $53.35
/ea
Sold in multiples of 4 for $213.40
$213.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 51"
- Finish Satin
- Type Concealed
- Material 304 Stainless Steel
- Standards ANSI A117.1, ADA Compliant, ASTM F446
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # DB8948
- Zoro # G7702296
- UPC # 041193009142
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 51" |
Width | 3" |
Height | 1-3/4" |
Bar Length | 48" |
Details
Finish | Satin |
Type | Concealed |
Material | 304 Stainless Steel |
Standards | ANSI A117.1, ADA Compliant, ASTM F446 |
Dia | 1-1/2" |
Item | Grab Bar,1-1/2x48",SS,Concealed Flange |
Includes | Screws No. 10 x 2" Self Tapping Stainless Steel |
Description
Grab Bar,1-1/2x48 In.,SS,Concealed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 5/8" x 3/8" NOM FTG x C Copper Reducer (6002 5/8X3/8)
- AIRWAY 3/8" Flare x JIC 316 SS Tube Sleeve (0319-06SS)
- ZORO SELECT Flexible Coupling, 4.3 psi (DX1002-66)
- LEGRIS All Metal Push to Connect Fitting (3616 62 00)
- KINGSTON BRASS 14.81 L, Contemporary, Brass, GDR814120 Silver Sage 12" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814120)
- KOHLER Square 36 Grab Bar (23296-BL)
- GROHE Universal Handle Fixing Starlight Chrome (45186000)
- DELTA 3 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, 41924-SS, Stainless (41924-SS)
- DELTA 3 L, Accessory, Tradit, Decorative, ADA, Grab Bar, Chrome (41642)
- BOBRICK 36" L, Straight, Stainless Steel, B580636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X36)
- Dearborn Brass Bathroom Safety Bars and Chairs