Shop All Bathroom Safety Bars and Chairs
Dearborn Brass
45" L, Concealed, 304 Stainless Steel, Stainless Steel Grab Bar, 1-1/2x42, Flange, Satin
Mfr # DB7542
Zoro # G7712787
product price: $39.89
/ea
Sold in multiples of 4 for $159.56
$159.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 45"
- Finish Satin
- Type Concealed
- Material 304 Stainless Steel
- Standards ANSI A117.1, ADA Compliant, ASTM F446
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # DB7542
- Zoro # G7712787
- UPC # 041193008688
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 45" |
Width | 3" |
Height | 1-3/4" |
Bar Length | 42" |
Details
Finish | Satin |
Type | Concealed |
Material | 304 Stainless Steel |
Standards | ANSI A117.1, ADA Compliant, ASTM F446 |
Dia | 1-1/2" |
Item | Stainless Steel Grab Bar,1-1/2x42,Flange |
Includes | Screws No. 10 x 2" Self Tapping Stainless Steel |
Description
Stainless Steel Grab Bar,1-1/2x42,Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Pipe, 3 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 (H0800300PG1000)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 160 (82906)
- DELTA Extension Kit, Integratd Dvrtr27 Seris Ch (RP90543)
- LEGEND VALVE 3/4" C X F DROP EAR ELBOW (302-224)
- KOHLER Metal, Grab Bar, Vibrant Brushed Modern Brass (11893-2MB)
- FLASH FURNITURE 15-1/4" L, Plastic, Aluminum, Gray U-Shaped Shower Chair (DC-HY3502L-GRY-GG)
- MERIDIAN 26-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Oil Rubbed Bronze (DR514245)
- MOEN 42" L, Concealed, Stainless Steel, Concealed Screw 42" Grab Bar Satin Stain, Satin Stainless Steel (8742)
- MOEN 16" L, Peened, Stainless Steel, Elegance 16" Grab Bar Peened Stainless S, Peened Stainless Steel (R8716P)
- KOHLER Traditional 36" Ada Compliant Grab Bar (10544-S)
- DELTA 3.38 L, Accessory, BathSafty 42", Trans DecrGrbBr CBrnz, Champagne Bronze (41742-CZ)
- Dearborn Brass Bathroom Safety Bars and Chairs