Shop All Bathroom Safety Bars and Chairs
Dearborn Brass
45" L, Concealed, 304 Stainless Steel, Grab Bar, 1-1/4x42", SS, Concealed Flange, Satin
Mfr # DB8742
Zoro # G7712927
product price: $42.99
/ea
Sold in multiples of 4 for $171.96
$171.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 45"
- Finish Satin
- Type Concealed
- Material 304 Stainless Steel
- Standards ANSI A117.1, ADA Compliant, ASTM F446
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # DB8742
- Zoro # G7712927
- UPC # 041193008954
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 45" |
Width | 3" |
Height | 1-3/4" |
Bar Length | 42" |
Details
Finish | Satin |
Type | Concealed |
Material | 304 Stainless Steel |
Standards | ANSI A117.1, ADA Compliant, ASTM F446 |
Dia | 1-1/4" |
Item | Grab Bar,1-1/4x42",SS,Concealed Flange |
Includes | Screws No. 10 x 2" Self Tapping Stainless Steel |
Description
Grab Bar,1-1/4x42 In.,SS,Concealed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Regulator, Brass, 300 psi, Length: 2-1/8" (30PT98)
- B & K ADAPTR GALV 1/2""BARBXMPT (57541)
- LEGEND VALVE 1/2 x12 TM-550P MULTI-TURN PEX (108-037)
- BECK 3/4" x 3" Black Pipe Nipple Sch 40 (0330020009)
- STRIKE3 AMZIP22C 22 ft. Zip Exterior Grab Bar Grip - Charcoal for AM-250 & AM-255 Hand Rail (ST2605613)
- DELTA 3 L, Accessory, BathSafty 36", ModrnDecor GrbBr VBrnz, Venetian Bronze (41936-RB)
- DELTA 3 L, Grab bar, Stainless (41912-SS)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BS)
- WINGITS 24" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS24)
- DMI 12" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0612)
- FLASH FURNITURE 26-1/4" L, Plastic, Aluminum, Gray Bath Transfer Bench (DC-HY3510L-GRY-GG)
- Dearborn Brass Bathroom Safety Bars and Chairs