Shop All Bathroom Safety Bars and Chairs
Dearborn Brass
45" L, Concealed, 304 Stainless Steel, Grab Bar, 1-1/2x42", SS, Concealed Flange, Satin
Mfr # DB8942
Zoro # G7702278
product price: $43.35
/ea
Sold in multiples of 4 for $173.40
$173.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 45"
- Finish Satin
- Type Concealed
- Material 304 Stainless Steel
- Standards ANSI A117.1, ADA Compliant, ASTM F446
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # DB8942
- Zoro # G7702278
- UPC # 041193009135
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 45" |
Width | 3" |
Height | 1-3/4" |
Bar Length | 42" |
Details
Finish | Satin |
Type | Concealed |
Material | 304 Stainless Steel |
Standards | ANSI A117.1, ADA Compliant, ASTM F446 |
Dia | 1-1/2" |
Item | Grab Bar,1-1/2x42",SS,Concealed Flange |
Includes | Screws No. 10 x 2" Self Tapping Stainless Steel |
Description
Grab Bar,1-1/2x42 In.,SS,Concealed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS 6mm Compression x 1/8" Male BSPT Straight Adapter 10PK (0105 06 10)
- KIPP Tube Clamp Joint Block Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18 (K0485.18)
- LASCO FITTINGS Coupling, 1/2 in, Schedule 40, FNPT, Gray (43000545)
- VIEGA Viega MegaPress XL adapter, 3" x 3" (26645)
- DELTA 3 L, Grab bar, Venetian Bronze (41918-RB)
- BOBRICK Bobrick 112 Dia Straight Satin Grab Bar 36W B6806x36 (B-6806x36)
- MADE TO MATCH 27" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed Nickel (GB1424ES)
- KOHLER Purist 18" Grab Bar (11892-BV)
- ZURN Pressure Relief Valve 34-P1520Xl-100 (34-P1520XL-100)
- SPEAKMAN Repair Part ADA Grab Bar Mounting Hardware (RPG48-0045)
- BOBRICK B-6806 Series 36'' Handicapped Restroom Grab Bar (179B6806X36)
- Dearborn Brass Bathroom Safety Bars and Chairs