Shop All Bathroom Safety Bars and Chairs
Dearborn Brass
39" L, Peened, 304 Stainless Steel, Grab Bar, 1-1/2x36", w/CF Peened Flange, Satin
Mfr # DB8936P
Zoro # G7702241
product price: $55.99
/ea
Sold in multiples of 4 for $223.96
$223.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Peened
- Material 304 Stainless Steel
- Standards ANSI A117.1, ADA Compliant, ASTM F446
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # DB8936P
- Zoro # G7702241
- UPC # 041193013828
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 39" |
Width | 3" |
Height | 1-3/4" |
Bar Length | 36" |
Details
Finish | Satin |
Type | Peened |
Material | 304 Stainless Steel |
Standards | ANSI A117.1, ADA Compliant, ASTM F446 |
Dia | 1-1/2" |
Item | Grab Bar,1-1/2x36",w/CF Peened Flange |
Includes | Screws No. 10 x 2" Self Tapping Stainless Steel |
Description
Grab Bar,1-1/2x36 In.,w/CF Peened Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 1-1/2" Pipe Size, IPS Spigot x CTS Hub (4140-015)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated (807-E12V665PSHAB)
- COMFORT SEATS Specialty Plastic Seat Elongated Closed Front w/ Cover and Slow-Close Adjustable Hinge Bone (C1050S01)
- JOHNS MANVILLE 3-5/8" Max. O.D. PVC Insulated Fitting Cover (29900)
- MADE TO MATCH 15" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed (GB1212CS)
- KOHLER 4" L, Jute, Metal, Jute Bar Pull (99688-HF1)
- HEALTHSMART 16" L, Adjustable, Plastic, Grab Bar, Textured (521-1561-1916)
- WINGITS 36" Center to Center(39" Mounting) L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB5SSKN36)
- BOBRICK 30" L, Straight, Stainless Steel, B580630 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X30)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BV)
- PFISTER Rebuild Kit 3Hdl Mtl Vrv (S10-230)
- Dearborn Brass Bathroom Safety Bars and Chairs