Shop All Bathroom Safety Bars and Chairs
Dearborn Brass
39" L, Concealed, 304 Stainless Steel, Stainless Steel Grab Bar, 1-1/4x42, Flange, Satin
Mfr # DB7442
Zoro # G7701955
product price: $32.19
/ea
Sold in multiples of 4 for $128.76
$128.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 39"
- Finish Satin
- Type Concealed
- Material 304 Stainless Steel
- Standards ANSI A117.1, ADA Compliant, ASTM F446
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # DB7442
- Zoro # G7701955
- UPC # 041193008572
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 39" |
Width | 3" |
Height | 1-3/4" |
Bar Length | 42" |
Details
Finish | Satin |
Type | Concealed |
Material | 304 Stainless Steel |
Standards | ANSI A117.1, ADA Compliant, ASTM F446 |
Dia | 1-1/4" |
Item | Stainless Steel Grab Bar,1-1/4x42,Flange |
Includes | Screws No. 10 x 2" Self Tapping Stainless Steel |
Description
Stainless Steel Grab Bar,1-1/4x42,Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/4" OD Tube, 316SS (100075-4-655)
- PARKER Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6509 56 11WP2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 In, CI, Buna Liner (ML222B 2)
- EVERPURE Faucet Kit, .5 gpm (EV982010-75)
- GROHE Universal Lever Chrome (46568000)
- CLEAN GO PET Clean Go Pet ZW11012 Grip n Grab Scoop (ZW11012)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Oil Rubbed Bronze, 36" (GB2022-36VB)
- GINGER 27 L, Contemporary, 16" Grab Bar in Satin Nickel, Satin Nickel (5261/SN)
- LIBERTY HARDWARE Grab Bar Anchor (DF549)
- BRADLEY 12" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001120-GR)
- SAFETY FIRST BAR GRAB RESDNTL 24"" WHT (DF524W)
- Dearborn Brass Bathroom Safety Bars and Chairs