Shop All Bathroom Safety Bars and Chairs
Dearborn Brass
39" L, Concealed, 304 Stainless Steel, Stainless Steel Grab Bar, 1-1/4x36, Flange, Satin
Mfr # DB7436
Zoro # G7702138
product price: $29.75
/ea
Sold in multiples of 4 for $119.00
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 39"
- Finish Satin
- Type Concealed
- Material 304 Stainless Steel
- Standards ANSI A117.1, ADA Compliant, ASTM F446
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # DB7436
- Zoro # G7702138
- UPC # 041193008565
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 39" |
Width | 3" |
Height | 1-3/4" |
Bar Length | 36" |
Details
Finish | Satin |
Type | Concealed |
Material | 304 Stainless Steel |
Standards | ANSI A117.1, ADA Compliant, ASTM F446 |
Dia | 1-1/4" |
Item | Stainless Steel Grab Bar,1-1/4x36,Flange |
Includes | Screws No. 10 x 2" Self Tapping Stainless Steel |
Description
Stainless Steel Grab Bar,1-1/4x36,Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 1/4" GALV. RED. TEE (352-209)
- LEONARD VALVE Emergency Mixing Valve, 1 1/4 in Inlet (TM-5100-LF)
- DELTA Trinsic Monitor® 14 Series Valve Only Trim Venetian Bronze (T14059-RB)
- SPEAKMAN REGENCY / ROYAL LEVER HANDLE BRASS (RPG04-0296-PC)
- GROHE Universal Lever Chrome (46682000)
- BRADLEY 30" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001300-GR)
- WINGITS 29" L, Rectangular End Mount with Skis, Phenolic, Tub Seat, White (WBTES290150PW)
- SILVER SAGE 34-13/16" L, Contemporary, Brass, Grab Bar, Oil Rubbed Bronze (GDR814325)
- DRIVE MEDICAL Splash Defense Transfer Bench w/ Curtain Guard Protection (rtl12032kdr)
- CAMELON 34-13/16" L, Traditional, Brass, Grab Bar, Polished Brass (DR914322)
- GROHE Universal Scale Handle Starlight Chrome (47427000)
- Dearborn Brass Bathroom Safety Bars and Chairs