Shop All Bathroom Safety Bars and Chairs
Dearborn Brass
39" L, Concealed, 304 Stainless Steel, Stainless Steel Grab Bar, 1-1/2x36, Flange, Satin
Mfr # DB7536
Zoro # G7712769
product price: $36.85
/ea
Sold in multiples of 4 for $147.40
$147.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 39"
- Finish Satin
- Type Concealed
- Material 304 Stainless Steel
- Standards ANSI A117.1, ADA Compliant, ASTM F446
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # DB7536
- Zoro # G7712769
- UPC # 041193008664
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 39" |
Width | 3" |
Height | 1-3/4" |
Bar Length | 36" |
Details
Finish | Satin |
Type | Concealed |
Material | 304 Stainless Steel |
Standards | ANSI A117.1, ADA Compliant, ASTM F446 |
Dia | 1-1/2" |
Item | Stainless Steel Grab Bar,1-1/2x36,Flange |
Includes | Screws No. 10 x 2" Self Tapping Stainless Steel |
Description
Stainless Steel Grab Bar,1-1/2x36,Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Sink, Rendezvous, Undermount, 17x14", White (LT579G#11)
- KOHLER Steward Hybrid High-Efficiency Urinal (5244-ER-0)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353009980)
- ZORO SELECT 45 Degree Street Elbow, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure (SL150-45)
- WINGITS 42" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS42)
- DYNAREX Dynarex Bariatric Shower Chair Without Back, Single Pack (10325)
- ALFI BRAND ALFI brand AB4408 24'' Wooden Stool for your Wooden Tub (AB4408)
- ZURN Pressure Reducing Valve 34-Nr3Xlp (34-NR3XLP)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001180)
- ALFI BRAND Black Matte 16" Wide Foldable Teak Shower Seat with Round Hardware (ABS16R-BM)
- WINGITS 28" L, L-shaped With Legs, Reversible, Phenolic, ADA L-Shape Reversible Shower Seat, White (WSLX280225PWREV)
- Dearborn Brass Bathroom Safety Bars and Chairs