Shop All Bathroom Safety Bars and Chairs
Dearborn Brass
39" L, Concealed, 304 Stainless Steel, Grab Bar, 1-1/4x36", SS, Concealed Flange, Satin
Mfr # DB8736
Zoro # G7712735
product price: $36.99
/ea
Sold in multiples of 4 for $147.96
$147.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 39"
- Finish Satin
- Type Concealed
- Material 304 Stainless Steel
- Standards ANSI A117.1, ADA Compliant, ASTM F446
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # DB8736
- Zoro # G7712735
- UPC # 041193008947
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 39" |
Width | 3" |
Height | 1-3/4" |
Bar Length | 36" |
Details
Finish | Satin |
Type | Concealed |
Material | 304 Stainless Steel |
Standards | ANSI A117.1, ADA Compliant, ASTM F446 |
Dia | 1-1/4" |
Item | Grab Bar,1-1/4x36",SS,Concealed Flange |
Includes | Screws No. 10 x 2" Self Tapping Stainless Steel |
Description
Grab Bar,1-1/4x36 In.,SS,Concealed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" FNPT Stainless Steel Ball Valve Inline (4F-B6LJ2-SSP)
- LEGEND VALVE 1-1/4" NL PEX ELBOW-F1960 (462-006NL)
- SHARKBITE Pipe Elbow, 1/2 in, Barb, 90 deg Angle, 200 psi Pressure (UC248LFA)
- HYDROMAXX 1-1/4"x25Ft Black Flexible PVC Pipe (BF114025)
- GROHE Universal Lever Starlight Chrome (43550000)
- ZORO SELECT 6-1/4" L, Recessed, Stainless Steel, Soap and Grab Bar, Chrome (15215)
- WINGITS 24" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN24)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 42 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS42)
- TAYMOR 45" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230042)
- SAFETY FIRST BAR GRAB RESDNTL 24"" WHT (DF524W)
- ENCORE 12" L, Duct Mount, Stainless Steel, Grab Bar with Anti-Microbial Coating, Stainless steel (GBS15-1112-Q)
- Dearborn Brass Bathroom Safety Bars and Chairs