Shop All Bathroom Safety Bars and Chairs
Dearborn Brass
39" L, Concealed, 304 Stainless Steel, Grab Bar, 1-1/4x30", SS, Concealed Flange, Satin
Mfr # DB8730
Zoro # G7712726
product price: $32.19
/ea
Sold in multiples of 4 for $128.76
$128.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 39"
- Finish Satin
- Type Concealed
- Material 304 Stainless Steel
- Standards ANSI A117.1, ADA Compliant, ASTM F446
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # DB8730
- Zoro # G7712726
- UPC # 041193008886
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 39" |
Width | 3" |
Height | 1-3/4" |
Bar Length | 30" |
Details
Finish | Satin |
Type | Concealed |
Material | 304 Stainless Steel |
Standards | ANSI A117.1, ADA Compliant, ASTM F446 |
Dia | 1-1/4" |
Item | Grab Bar,1-1/4x30",SS,Concealed Flange |
Includes | Screws No. 10 x 2" Self Tapping Stainless Steel |
Description
Grab Bar,1-1/4x30 In.,SS,Concealed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1-5/8" x 1/2" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048158)
- ARMACELL 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGS21012)
- ZORO SELECT Cap, Carbon Steel, 1324 psi (080-080-000)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1T1L (VUVG-B10-B52-ZT-F-1T1L)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001420)
- KOHLER 54 in L, Aluminum, Matte Black (97628-BL)
- MOEN 48" L, Concealed, Stainless Steel, Ultima 48" Curl Grip Grab Bar Old World, Old World Bronze (R8748D3GOWB)
- MOEN 32" L, Concealed, Stainless Steel, Concealed Screw 32" Grab Bar Satin Stain, Satin Stainless Steel (8732)
- BOBRICK B-6806 Series 42'' Handicapped Restroom Grab Bar (179B6806X42)
- KEENEY MFG 24.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Polished Chrome, 24", Polished Chrome (GB2022-24PC)
- BRADLEY 36" L, Front Mounted, Stainless Steel, Grab Bar, Satin (SA70-001360)
- Dearborn Brass Bathroom Safety Bars and Chairs