Shop All Bathroom Safety Bars and Chairs
Dearborn Brass
39" L, Concealed, 304 Stainless Steel, Grab Bar, 1-1/2x36", SS, Concealed Flange, Satin
Mfr # DB8936
Zoro # G7702320
product price: $44.29
/ea
Sold in multiples of 4 for $177.16
$177.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 39"
- Finish Satin
- Type Concealed
- Material 304 Stainless Steel
- Standards ANSI A117.1, ADA Compliant, ASTM F446
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # DB8936
- Zoro # G7702320
- UPC # 041193009128
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 39" |
Width | 3" |
Height | 1-3/4" |
Bar Length | 36" |
Details
Finish | Satin |
Type | Concealed |
Material | 304 Stainless Steel |
Standards | ANSI A117.1, ADA Compliant, ASTM F446 |
Dia | 1-1/2" |
Item | Grab Bar,1-1/2x36",SS,Concealed Flange |
Includes | Screws No. 10 x 2" Self Tapping Stainless Steel |
Description
Grab Bar,1-1/2x36 In.,SS,Concealed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Stream Straightener (14913)
- DELTA Delta Hdf Grab Bar w/Adjustable Slide (RP32796)
- BONOMI NSF, Butterfly Lug, 3", EPDM, SS Disc (N501S-3)
- TOTO Carolina Left Hand Trip Lever Cotton (THU808#01-A)
- DELTA 2.84 L, Accessory, Delta Pivotal, 42", Contemporary Decorativ, Chrome (41842)
- BOBRICK 19-3/4" x 34-3/4" L, Peened, Stainless Steel, B686199 Satin Stainless Steel Grab Bar (B6861.99)
- MOEN 42" L, Peened, Stainless Steel, Concealed Screw 42" Grab Bar Peened Stai, Peened Stainless Steel (R8942P)
- KOHLER Purist 18 Grab Bar (11892-2MB)
- FLASH FURNITURE 9-1/2" L, Polyurethane, Aluminum, Gray Bath & Shower Stool (DC-HY3400L-GRY-GG)
- DELTA 3.5 L, Grab bar, Stainless (41718-SS)
- MJM INTERNAITONAL Wide Shower Chair W/ Swing Arms & Pail, Standard Mesh - Grey (MJM-S126-5BAR-DDA-10-QT-C-SM-GY)
- Dearborn Brass Bathroom Safety Bars and Chairs