Shop All Bathroom Safety Bars and Chairs
Dearborn Brass
35" L, Concealed, 304 Stainless Steel, Grab Bar, 1-1/4x32", SS, Concealed Flange, Satin
Mfr # DB8732
Zoro # G7712909
product price: $28.75
/ea
Sold in multiples of 4 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35"
- Finish Satin
- Type Concealed
- Material 304 Stainless Steel
- Standards ANSI A117.1, ADA Compliant, ASTM F446
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # DB8732
- Zoro # G7712909
- UPC # 041193008923
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 35" |
Width | 3" |
Height | 1-3/4" |
Bar Length | 32" |
Details
Finish | Satin |
Type | Concealed |
Material | 304 Stainless Steel |
Standards | ANSI A117.1, ADA Compliant, ASTM F446 |
Dia | 1-1/4" |
Item | Grab Bar,1-1/4x32",SS,Concealed Flange |
Includes | Screws No. 10 x 2" Self Tapping Stainless Steel |
Description
Grab Bar,1-1/4x32 In.,SS,Concealed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 1 ft Length (22TFET1)
- DELTA 22 (9159-ARLS-DST)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL150)
- BECK 1" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331025205)
- MOEN 9" L, Home Care Designer 9" x 7/8" Diameter Ha, Bright Chrome (LR2250DCH)
- GROHE Universal Lever Starlight Chrome (43550000)
- WINGITS 48" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN48)
- HEALTHSMART 16" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0616HS)
- VIVE HEALTH Shower Chair (LVA1009)
- ZORO SELECT 32" L, Right Hand 90 Degrees, Stainless Steel, Grab Bar, Unfinished (3P921)
- GROHE Universal Handle (48043000)
- Dearborn Brass Bathroom Safety Bars and Chairs