Shop All Bathroom Safety Bars and Chairs
Dearborn Brass
33" L, Concealed, 304 Stainless Steel, Grab Bar, 1-1/2x30", SS, Concealed Flange, Satin
Mfr # DB8930
Zoro # G7702077
product price: $37.45
/ea
Sold in multiples of 4 for $149.80
$149.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 33"
- Finish Satin
- Type Concealed
- Material 304 Stainless Steel
- Standards ANSI A117.1, ADA Compliant, ASTM F446
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # DB8930
- Zoro # G7702077
- UPC # 041193009067
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 33" |
Width | 3" |
Height | 1-3/4" |
Bar Length | 30" |
Details
Finish | Satin |
Type | Concealed |
Material | 304 Stainless Steel |
Standards | ANSI A117.1, ADA Compliant, ASTM F446 |
Dia | 1-1/2" |
Item | Grab Bar,1-1/2x30",SS,Concealed Flange |
Includes | Screws No. 10 x 2" Self Tapping Stainless Steel |
Description
Grab Bar,1-1/2x30 In.,SS,Concealed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Bibb, No Kink, Loose Key, 3/4 MPT (102-334HC)
- ZSI 2HoleCushionedClampPipeS3/8InL 2 21/64In (010M013)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect Cap with Drain (FSBCAP12WD)
- GROHE Spindle Extension (48346000)
- ODD BALL INDUSTRIES 304 Stainless steel, Security Shelf, Satin (SP-4)
- ADASCAPE 22-3/4" L, Wall Mount, 304 Stainless Steel, Shower Seat, Brushed Stainless Steel (KBSS2216P)
- HEALTHSMART 21" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured (524-1816-1999)
- DELTA BAR GRAB HEAVY-DUTY 18"" (D6318SS)
- DRIVE MEDICAL Bariatric Heavy Duty Bath Bench (12022kd-1)
- DELTA 3.5 L, Grab bar, Stainless (41718-SS)
- MOEN 16" L, Peened, Stainless Steel, Elegance 16" Grab Bar Peened Stainless S, Peened Stainless Steel (R8716P)
- Dearborn Brass Bathroom Safety Bars and Chairs