Shop All Sink Drains
Dearborn Brass
3-1/2" to 4" Pipe Dia., Stainless Steel, Basket
Mfr # 4204-20-3
Zoro # G2785559
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pipe Dia. (In.) 3-1/2" to 4"
- Grid Material Stainless Steel
- Material of Construction Stainless Steel
- For Use With Fit Sinks with a 3-1/2� to 4� Opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dearborn Brass
- MFR # 4204-20-3
- Zoro # G2785559
- UPC # 41193022332
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 3-1/2" to 4" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Basket |
Grid Material | Stainless Steel |
Material of Construction | Stainless Steel |
For Use With | Fit Sinks with a 3-1/2� to 4� Opening |
Description
Str Deep Lk Cp Rplcmnt Db1120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 45 Extruded Street Elbow, Brass, 3/8 in (2214P-6-6)
- ZORO SELECT Tubing, Seamless, 3/8 In, 6 Ft, Inconel 600 (3ACP7)
- LEGEND VALVE 2-1/2" X 6" BRASS NIPPLE (311-190)
- STEEL & OBRIEN 1-1/2" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-1.5-316)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, Nominal Copper, Split Flange (5340P)
- DEARBORN BRASS 1" Pipe Dia., Plastic, IPS, Split Flange (5353P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, IPS, Split Flange (5351P)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, IPS, Split Flange (5352P)
- DEARBORN BRASS 2" Pipe Dia., Plastic, IPS, Split Flange (5356P)
- ZURN 1-1/2" Pipe Dia., Cast Brass, -, Tee With Tailpiece (ZR7440B-SC)
- Dearborn Brass Sink Drains