Shop All Bathroom Safety Bars and Chairs
Dearborn Brass
27" L, Peened, 304 Stainless Steel, Grab Bar, 1.25x24", SS, CF Peened Flange, Satin
Mfr # DB8724P
Zoro # G7712741
Sold in multiples of 4 for $142.20
$142.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Peened
- Material 304 Stainless Steel
- Standards ANSI A117.1, ADA Compliant, ASTM F446
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dearborn Brass
- MFR # DB8724P
- Zoro # G7712741
- UPC # 041193013576
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 27" |
Width | 3" |
Height | 1-3/4" |
Bar Length | 24" |
Details
Finish | Satin |
Type | Peened |
Material | 304 Stainless Steel |
Standards | ANSI A117.1, ADA Compliant, ASTM F446 |
Dia | 1-1/4" |
Item | Grab Bar,1.25x24",SS,CF Peened Flange |
Includes | Screws No. 10 x 2" Self Tapping Stainless Steel |
Description
Grab Bar,1.25x24 In.,SS,CF Peened Flange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN882-M24X1.5-MS-M Breather Filter Brass (882-M24X1.5-MS-M)
- ZORO SELECT 1-1/2" x 8" Black Pipe Nipple Sch 80 (40812)
- WATTS Repair Kit 3/4" to 1" Rk188/288/388 (0887172)
- LEGEND VALVE 1-1/2" X 4" GALVANIZED NIPPLE (356-146)
- KOHLER Square 42 Grab Bar (23297-BL)
- CAMELON 34-13/16" L, Traditional, Brass, Grab Bar, Polished Brass (DR914322)
- HEALTHSMART 25" L, Toilet Mount, Aluminum, Toilet Safety, Textured (521-9804-9601)
- MOEN 36" L, Concealed, Stainless Steel, Concealed Screw 36" Grab Bar Satin Stain, Satin Stainless Steel (R8936)
- CAMELON 20-13/16" L, Traditional, Brass, Grab Bar, Oil Rubbed Bronze (DR914185)
- WINGITS 36" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN36)
- KINGSTON BRASS 39" L, Traditional, 18 ga. Stainless Steel, GB1236CT 36" Stainless Steel Grab Bar, Brushed Nickel (GB1236CT)
- Dearborn Brass Bathroom Safety Bars and Chairs