Shop All Bathroom Safety Bars and Chairs
Dearborn Brass
27" L, Concealed, 304 Stainless Steel, Stainless Steel Grab Bar, 1-1/4x24, Flange, Satin
Mfr # DB7424
Zoro # G7701858
product price: $23.79
/ea
Sold in multiples of 4 for $95.16
$95.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27"
- Finish Satin
- Type Concealed
- Material 304 Stainless Steel
- Standards ANSI A117.1, ADA Compliant, ASTM F446
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # DB7424
- Zoro # G7701858
- UPC # 041193008435
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 27" |
Width | 3" |
Height | 1-3/4" |
Bar Length | 24" |
Details
Finish | Satin |
Type | Concealed |
Material | 304 Stainless Steel |
Standards | ANSI A117.1, ADA Compliant, ASTM F446 |
Dia | 1-1/4" |
Item | Stainless Steel Grab Bar,1-1/4x24,Flange |
Includes | Screws No. 10 x 2" Self Tapping Stainless Steel |
Description
Stainless Steel Grab Bar,1-1/4x24,Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Black Forged Steel Reducer, Class 3000 (1MNH6)
- TYGOPRENE Tygoprene(R) XL-60 Tubing, 3/4 in, 50 Ft (AN800053)
- GROHE Lever Adaptor (46265000)
- LIBERTY HARDWARE Grab Bar Anchor (DF549)
- LOCTITE POWER GRAB Power Grab Hd Adhsv 9Oz (2032666)
- BRADLEY 32" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001320-GR)
- LARSEN SUPPLY CO Pb Oak Toil Seat Bolt (14-1069)
- WINGITS 48" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN48)
- KOHLER 20-13/16" L, Traditional, Metal, Traditional 18" Grab Bar (10541-BN)
- KOHLER Square 18 Grab Bar (23294-BL)
- ZORO SELECT 48" L, Wall Mount, Stainless Steel, Grab Bar Toilet Partition, Satin With Textured Finish (4WMG5)
- Dearborn Brass Bathroom Safety Bars and Chairs