Shop All Bathroom Safety Bars and Chairs
Dearborn Brass
27" L, Concealed, 304 Stainless Steel, Grab Bar, 1-1/4x24", SS, Concealed Flange, Satin
Mfr # DB8724
Zoro # G7712936
product price: $31.79
/ea
Sold in multiples of 4 for $127.16
$127.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27"
- Finish Satin
- Type Concealed
- Material 304 Stainless Steel
- Standards ANSI A117.1, ADA Compliant, ASTM F446
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # DB8724
- Zoro # G7712936
- UPC # 041193008862
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 27" |
Width | 3" |
Height | 1-3/4" |
Bar Length | 24" |
Details
Finish | Satin |
Type | Concealed |
Material | 304 Stainless Steel |
Standards | ANSI A117.1, ADA Compliant, ASTM F446 |
Dia | 1-1/4" |
Item | Grab Bar,1-1/4x24",SS,Concealed Flange |
Includes | Screws No. 10 x 2" Self Tapping Stainless Steel |
Description
Grab Bar,1-1/4x24 In.,SS,Concealed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READY HOT In-Line Water Filter 1/4" Connections (45-RH-WF-TO-SI)
- PARKER 45 Elbow, 316 SS, 1/4 in, FNPT x FNPTF (1/4 DD45-SS)
- KOHLER Purist W-M Lav Trim, 9 90-Deg Spt, Lvr (T14414-4-AF)
- APOLLO VALVES Stem Extension Kit, 3/4 In And 1 In Valve (7829901)
- BOBRICK 39-1/8" L, Straight, Stainless Steel, Straight Grab Bar, 1-1/4" dia., Satin (5806X36)
- ENCORE 42" L, Textured w/SANIGUARD(R) Product Protection, Stainless Steel, Stainless steel (GBS15-4142-Q)
- HEALTHSMART 30" L, Concealed Wall Mount, Steel, Grab Bar, Powder Coated (522-3700-1700)
- KOHLER Occasion 24 Grab Bar (27081-CP)
- WINGITS 36" L, Polyester Painted, Stainless Steel, Premium Grab Bar, Polyester Painted (WGB5YS36WH)
- SILVER SAGE 34-13/16" L, Contemporary, Brass, Grab Bar, Oil Rubbed Bronze (GDR814325)
- PONTE GIULIO Ponte Giulio G27JCS81W1 Ergonomic Folding Grab bar (G27JCS81W1)
- Dearborn Brass Bathroom Safety Bars and Chairs