Shop All Bathroom Safety Bars and Chairs
Dearborn Brass
27" L, Concealed, 304 Stainless Steel, Grab Bar, 1-1/2x24", SS, Concealed Flange, Satin
Mfr # DB8924
Zoro # G7702025
product price: $33.19
/ea
Sold in multiples of 4 for $132.76
$132.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27"
- Finish Satin
- Type Concealed
- Material 304 Stainless Steel
- Standards ANSI A117.1, ADA Compliant, ASTM F446
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # DB8924
- Zoro # G7702025
- UPC # 041193009043
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 27" |
Width | 3" |
Height | 1-3/4" |
Bar Length | 24" |
Details
Finish | Satin |
Type | Concealed |
Material | 304 Stainless Steel |
Standards | ANSI A117.1, ADA Compliant, ASTM F446 |
Dia | 1-1/2" |
Item | Grab Bar,1-1/2x24",SS,Concealed Flange |
Includes | Screws No. 10 x 2" Self Tapping Stainless Steel |
Description
Grab Bar,1-1/2x24 In.,SS,Concealed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Swivel Hose Adapt, Brass, 1/2 MNPT, 2 In L (N11)
- HAWS Check Valve (5815)
- ORION 0.2" W x 4.14" L x 4.28" H, polypropylene, Waste Assembly (WA-3)
- ASCO Rebuild Kit For 8262 (304352-V)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BS)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Champagne Bronze (41918-CZ)
- DMI 19" L, Smooth, Aluminum, Plastic, Tub and Shower Seat, Textured (522-1735-1900)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001180)
- BOBRICK Bar, Grab , 42", 1-1/4"Dia, S/S (B5806-99X42)
- ZORO SELECT 30" L, Wall Mounted, Left, Stainless Steel, Grab Bar Floor-to-Wall, Satin With Textured Finish (4WMH2)
- MOEN Iso 36" Designer Grab Bar (YG0736BL)
- Dearborn Brass Bathroom Safety Bars and Chairs