Shop All Bathroom Safety Bars and Chairs
Dearborn Brass
27" L, 304 Stainless Steel, Stainless Steel Grab Bar, 1-1/2x24, Flange, Satin
Mfr # DB7524
Zoro # G7702156
product price: $28.95
/ea
Sold in multiples of 4 for $115.80
$115.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Material 304 Stainless Steel
- Standards ANSI A117.1, ADA Compliant, ASTM F446
- Width 3"
- Dia 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # DB7524
- Zoro # G7702156
- UPC # 041193008633
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 27" |
Width | 3" |
Height | 1-3/4" |
Bar Length | 24" |
Details
Finish | Satin |
Material | 304 Stainless Steel |
Standards | ANSI A117.1, ADA Compliant, ASTM F446 |
Dia | 1-1/2" |
Item | Stainless Steel Grab Bar,1-1/2x24,Flange |
Includes | Screws No. 10 x 2" Self Tapping Stainless Steel |
Description
Stainless Steel Grab Bar,1-1/2x24,Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY PVC 08100 1400HA 1 in. PVC Schedule 80 Slip x Slip Coupling (650884)
- ZORO SELECT 1-1/2" MNPT x 18" TBE Black Pipe Sch 40 (587-180)
- ELDON JAMES Tubing, 1/8In IDx1/4 In OD, 100 Ft, Black (CFX2-4X)
- BONOMI 1" Deadman Handle Brass Ball Valve (250NSRL-1)
- KOHLER 54 in L, Aluminum, Matte Black (97628-BL)
- WINGITS 29" L, Rectangular Rear Mount with Skis, Phenolic, Tub Seat, White (WBTRS290185PW)
- WINGITS 29" L, Rectangular Rear Mount, Phenolic, Tub Seat, White (WBTR290185PW)
- FLASH FURNITURE 15" L, Plastic, White Bath & Shower Chair (DC-HY3410L-WH-GG)
- MOEN 36" L, Concealed, Stainless Steel, Concealed Screw 36" Grab Bar Satin Stain, Satin Stainless Steel (R8936)
- BOSTON HARBOR Boston Harbor SG01-01&0142 Safety Grab Bar, Stainless Steel (SG01-01&0142)
- ZORO SELECT 30" L, Wall Mounted, Left, Stainless Steel, Grab Bar Floor-to-Wall, Satin With Textured Finish (4WMH2)
- Dearborn Brass Bathroom Safety Bars and Chairs