Shop All Bathroom Safety Bars and Chairs
Dearborn Brass
21" L, Concealed, 304 Stainless Steel, Stainless Steel Grab Bar, 1-1/2x18, Flange, Satin
Mfr # DB7518
Zoro # G7701970
product price: $27.15
/ea
Sold in multiples of 4 for $108.60
$108.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21"
- Finish Satin
- Type Concealed
- Material 304 Stainless Steel
- Standards ANSI A117.1, ADA Compliant, ASTM F446
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # DB7518
- Zoro # G7701970
- UPC # 041193008626
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 21" |
Width | 3" |
Height | 1-3/4" |
Bar Length | 18" |
Details
Finish | Satin |
Type | Concealed |
Material | 304 Stainless Steel |
Standards | ANSI A117.1, ADA Compliant, ASTM F446 |
Dia | 1-1/2" |
Item | Stainless Steel Grab Bar,1-1/2x18,Flange |
Includes | Screws No. 10 x 2" Self Tapping Stainless Steel |
Description
Stainless Steel Grab Bar,1-1/2x18,Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 36 in.L (12PL-CA11-0360-11B-11B)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12743)
- SWIFT GREEN FILTERS SGF-96-24 CTO-S Replacement water filter for Everpure EV9606-51 (SGF-96-24 CTO-S)
- DIXON Legris by Tubing, 1/4 ID x 3/8 OD x 100 ft L x 0.066 in Thick Wall, Polyurethane, Domestic (1094U60R00)
- GINGER 50 L, Chelsea, 42" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1166/ORB)
- KOHLER 14-7/16" L, Purist, Metal, Purist 12" Grab Bar (11891-BN)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Polished Chrome, 36", Polished Chrome (GB2022-36PC)
- MOEN Voss 24" Designer Grab Bar (YG5124BG)
- KOHLER 44-13/16" L, Traditional, Metal, Traditional 42" Grab Bar (10545-S)
- MOEN GRAB BAR ELG W/GRIP16""BN (LR8716D1GBN)
- PONTE GIULIO Ponte Giulio G55JAS14 12 x 12 in. 110 Angled Stainless Steel Grab Bar with Center Post (G55JAS14)
- Dearborn Brass Bathroom Safety Bars and Chairs