Shop All Bathroom Safety Bars and Chairs
Dearborn Brass
21" L, Concealed, 304 Stainless Steel, Grab Bar, 1-1/4x18", SS, Concealed Flange, Satin
Mfr # DB8718
Zoro # G7712881
product price: $34.99
/ea
Sold in multiples of 4 for $139.96
$139.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21"
- Finish Satin
- Type Concealed
- Material 304 Stainless Steel
- Standards ANSI A117.1, ADA Compliant, ASTM F446
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # DB8718
- Zoro # G7712881
- UPC # 041193008800
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 21" |
Width | 3" |
Height | 1-3/4" |
Bar Length | 18" |
Details
Finish | Satin |
Type | Concealed |
Material | 304 Stainless Steel |
Standards | ANSI A117.1, ADA Compliant, ASTM F446 |
Dia | 1-1/4" |
Item | Grab Bar,1-1/4x18",SS,Concealed Flange |
Includes | Screws No. 10 x 2" Self Tapping Stainless Steel |
Description
Grab Bar,1-1/4x18 In.,SS,Concealed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI Corner Butterfly Undermount Kitchen Sink 16 Gauge 44" Double Bowl (RVH8400)
- DURAPRO 3/8 in. Compression x 3/8 in. Compression x 48 in. Braided Stainless Steel Dishwasher Connector (231212)
- THRIFCO PLUMBING 1 Inch Universal Rubber Sink Drain Stopper in White (4400600)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7301-SS-MT-DV-2P-HW)
- MOEN 20" L, lustrous, High Impact Polypropylene, Legs: Polished Anodized Aluminum, Feet: Gray Rubber (DN7025)
- DRIVE MEDICAL Splash Defense Transfer Bench w/ Curtain Guard Protection (rtl12032kdr)
- DRIVE MEDICAL Bathroom Safety Swivel Seat Shower Stool (rtl12061m)
- KOHLER 14.375 in L, Zinc, Vibrant Brushed Bronze (25159-BV)
- WINGITS 18" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS18)
- LUXOR Mechanic Seat Blk Tub bottom (MS21-B)
- Dearborn Brass Bathroom Safety Bars and Chairs