Shop All Bathroom Safety Bars and Chairs
Dearborn Brass
21" L, Concealed, 304 Stainless Steel, Grab Bar, 1-1/2x18", SS, Concealed Flange, Satin
Mfr # DB8918
Zoro # G7712960
Sold in multiples of 4 for $135.96
$135.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21"
- Finish Satin
- Type Concealed
- Material 304 Stainless Steel
- Standards ANSI A117.1, ADA Compliant, ASTM F446
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dearborn Brass
- MFR # DB8918
- Zoro # G7712960
- UPC # 041193009029
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 21" |
Width | 3" |
Height | 1-3/4" |
Overall Length | 21 in |
Bar Length | 18" |
Bar Diameter | 1 1/2 in |
Mounting Flange Diameter | 3 in |
Details
Finish | Satin |
Type | Concealed |
Material | 304 Stainless Steel |
Standards | ANSI A117.1, ADA Compliant, ASTM F446 |
Dia | 1-1/2" |
Item | Grab Bar,1-1/2x18",SS,Concealed Flange |
Includes | Screws No. 10 x 2" Self Tapping Stainless Steel |
Bar Style | Straight |
Bar Material | Stainless Steel |
Product Type | Wall Mounted Grab Bar |
Mounting Flange Material | 304 Stainless Steel |
Includes Mounting Hardware | Yes |
ADA Compliant | Yes |
ADA Compliant Grab Bar | ADA Compliant |
Description
Grab Bar,1-1/2x18 In.,SS,Concealed Flange, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Bar Length 18 in, Overall Length 21 in, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Includes Mounting Hardware Yes, Includes Screws, Mounting Flange Diameter 3 in, Mounting Flange Material 304 Stainless Steel, Standards ADA Compliant, ANSI A117.1, ASTM F446
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Washer, Friction (1007995)
- ZORO SELECT PVC Male Elbow, 90 Degrees, Insert x MNPT, 1-1/4 in Pipe Size (1413-012)
- MOEN Drain For Stainless Sinks (22036)
- ZORO SELECT Coupling, 10 in, Schedule 40, Socket, White (429100)
- DMI 32" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0632)
- KOHLER 15.6875 in L, Zinc, Vibrant Brushed Moderne Brass (26549-2MB)
- FLASH FURNITURE 26-1/4" L, Aluminum, White Bath Transfer Bench (DC-HY3510L-WH-GG)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-056000)
- ODD BALL INDUSTRIES 18" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- WINGITS 18" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN18)
- WINGITS 18" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS18)
- Dearborn Brass Bathroom Safety Bars and Chairs