Shop All Bathroom Safety Bars and Chairs
Dearborn Brass
19" L, Exposed, 304 Stainless Steel, Stainless Steel Grab Bar, 1-1/4x16, Flange, Satin
Mfr # DB7416
Zoro # G7701928
product price: $19.99
/ea
Sold in multiples of 4 for $79.96
$79.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19"
- Finish Satin
- Type Exposed
- Material 304 Stainless Steel
- Standards ANSI A117.1, ADA Compliant, ASTM F446
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # DB7416
- Zoro # G7701928
- UPC # 041193008411
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 19" |
Width | 3" |
Height | 1-3/4" |
Bar Length | 16" |
Details
Finish | Satin |
Type | Exposed |
Material | 304 Stainless Steel |
Standards | ANSI A117.1, ADA Compliant, ASTM F446 |
Dia | 1-1/4" |
Item | Stainless Steel Grab Bar,1-1/4x16,Flange |
Includes | Screws No. 10 x 2" Self Tapping Stainless Steel |
Description
Stainless Steel Grab Bar,1-1/4x16,Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" NOM C x 1" MNPT Copper Reducing Adapter (C604 3/4x1)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve 2-Way (77CLF10201A)
- ZORO SELECT Santoprene Tubing, 3/4 In OD, 50 Ft (1508-500750-50)
- DURASTALL Shower Door, Glass, Chrome Finish (88.700)
- LOCTITE PL Premium Fast Grab Polyurethane Construction Adhesive 10 oz (1417170)
- KOHLER 20-7/16" L, Purist, Metal, 18 Grab Bar (11892-BS)
- WINGITS 24" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS24)
- KOHLER Square 12 Grab Bar (23293-BN)
- KOHLER 15.6875 in L, Zinc, Vibrant Brushed Moderne Brass (26549-2MB)
- WINGITS 18" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN18)
- BOBRICK 24" L, Straight, Stainless Steel, B580624 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X24)
- Dearborn Brass Bathroom Safety Bars and Chairs