Shop All Bathroom Safety Bars and Chairs
Dearborn Brass
19" L, Concealed, 304 Stainless Steel, Grab Bar, 1-1/4x16", SS, Concealed Flange, Satin
Mfr # DB8716
Zoro # G7712945
product price: $32.99
/ea
Sold in multiples of 4 for $131.96
$131.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19"
- Finish Satin
- Type Concealed
- Material 304 Stainless Steel
- Standards ANSI A117.1, ADA Compliant, ASTM F446
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # DB8716
- Zoro # G7712945
- UPC # 041193008756
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 19" |
Width | 3" |
Height | 1-3/4" |
Bar Length | 16" |
Details
Finish | Satin |
Type | Concealed |
Material | 304 Stainless Steel |
Standards | ANSI A117.1, ADA Compliant, ASTM F446 |
Dia | 1-1/4" |
Item | Grab Bar,1-1/4x16",SS,Concealed Flange |
Includes | Screws No. 10 x 2" Self Tapping Stainless Steel |
Description
Grab Bar,1-1/4x16 In.,SS,Concealed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Washer Strainer Basket 3-1/2 (PP22024)
- ZORO SELECT 4" Clamp T316L SS Short Ferrule (EG2CS-6L4.0)
- ZORO SELECT NPT, Black Forged Steel Bushing (1MNJ8)
- GROHE Universal 3/4" Headpart Starlight Chrome (45887000)
- BOBRICK 33" L, Concealed, Stainless Steel, B5181 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5181)
- WINGITS 36" Center to Center(39" Mounting) L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB5SSKN36)
- FLASH FURNITURE 15" L, Aluminum, White Quick Release Bath Chair (DC-HY3523L-WH-GG)
- DYNAREX Dynarex Drop Arm Folding Commode Seat (10376)
- HEALTHSMART 30" L, Concealed Wall Mount, Steel, Grab Bar, Powder Coated (522-3700-1700)
- BOBRICK 30" L, Straight, Stainless Steel, B580630 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X30)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 24 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS24)
- Dearborn Brass Bathroom Safety Bars and Chairs