Shop All Bathroom Safety Bars and Chairs
Dearborn Brass
19" L, Concealed, 304 Stainless Steel, Grab Bar, 1-1/2x16", SS, Concealed Flange, Satin
Mfr # DB8916
Zoro # G7712951
product price: $30.15
/ea
Sold in multiples of 4 for $120.60
$120.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19"
- Finish Satin
- Type Concealed
- Material 304 Stainless Steel
- Standards ANSI A117.1, ADA Compliant, ASTM F446
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # DB8916
- Zoro # G7712951
- UPC # 041193009012
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 19" |
Width | 3" |
Height | 1-3/4" |
Bar Length | 16" |
Details
Finish | Satin |
Type | Concealed |
Material | 304 Stainless Steel |
Standards | ANSI A117.1, ADA Compliant, ASTM F446 |
Dia | 1-1/2" |
Item | Grab Bar,1-1/2x16",SS,Concealed Flange |
Includes | Screws No. 10 x 2" Self Tapping Stainless Steel |
Description
Grab Bar,1-1/2x16 In.,SS,Concealed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cartridge, Compression, Right Hand, Brass (1-099-245JKABNF)
- SPEAKMAN Combo Faucet and Eyewash Station, Ceramic (SEF-9000)
- LEGEND VALVE 3/8" X 9" BLACK NIPPLE (355-053E)
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Brass Trap Standard Complete (T00003)
- ZORO SELECT 6-1/4" L, Recessed, Stainless Steel, Soap and Grab Bar, Chrome (15215)
- MANHATTAN 26-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414247)
- WINGITS 42" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB5SSKN42)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Polished Stainless Steel (PP1901PS-DF1)
- BLUEVUE Stainless Steel 304, 12" Stainless Steel Grab Bar, Oil Rubbed Bronze, Oil Rubbed Bronze (BVGB-12-ORB)
- BRADLEY 42" L, Front Mounted, Stainless Steel, Grab Bar, Satin (SA70-001420)
- SAFETY FIRST BAR GRAB RESDNTL 24"" WHT (DF524W)
- Dearborn Brass Bathroom Safety Bars and Chairs