Shop All Bathroom Safety Bars and Chairs
Dearborn Brass
15" L, Concealed, 304 Stainless Steel, Stainless Steel Grab Bar, 1-1/4x12, Flange, Satin
Mfr # DB8712
Zoro # G7712866
product price: $26.99
/ea
Sold in multiples of 4 for $107.96
$107.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15"
- Finish Satin
- Type Concealed
- Material 304 Stainless Steel
- Standards ANSI A117.1, ADA Compliant, ASTM F446
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # DB8712
- Zoro # G7712866
- UPC # 041193008732
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 15" |
Width | 3" |
Height | 1-3/4" |
Bar Length | 12" |
Details
Finish | Satin |
Type | Concealed |
Material | 304 Stainless Steel |
Standards | ANSI A117.1, ADA Compliant, ASTM F446 |
Dia | 1-1/4" |
Item | Stainless Steel Grab Bar,1-1/4x12,Flange |
Includes | Screws No. 10 x 2" Self Tapping Stainless Steel |
Description
Stainless Steel Grab Bar,1-1/4x12,Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 3/8 In Pipe (S2011S)
- HOSPECO Toilet Seat Bands, "Sanitized", 1-1/2"x15", WE, PK 2000 (HOS8B04)
- LEGEND VALVE 4 T-303 OSY CAST IRON GATE VLV (116-124)
- BRADLEY Air Valve Thru Valve Assembly (S07-058)
- DELTA 36" L, Contemporary, BathSafty 36", Cntmp DecrGrbBr MtB, Matte Black (41836-BL)
- ROSE HEALTH CARE Rose Health Care 1084 19 0.5 in. Safety Tub Rail Universal (1084)
- ZORO SELECT 30" L, Wall Mounted, Left, Stainless Steel, Grab Bar Floor-to-Wall, Satin With Textured Finish (4WMH2)
- BOBRICK 18" L, Straight, Stainless Steel, B680618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X18)
- GROHE Universal Handle Starlight Chrome (47680000)
- BRADLEY 42" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8122-001420-GR)
- DRIVE MEDICAL Bariatric Heavy Duty Bath Bench (12022kd-1)
- Dearborn Brass Bathroom Safety Bars and Chairs