Shop All Bathroom Safety Bars and Chairs
Dearborn Brass
15" L, Concealed, 304 Stainless Steel, Grab Bar, 1-1/2x12", SS, Concealed Flange, Satin
Mfr # DB8912
Zoro # G7713021
product price: $27.95
/ea
Sold in multiples of 4 for $111.80
$111.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15"
- Finish Satin
- Type Concealed
- Material 304 Stainless Steel
- Standards ANSI A117.1, ADA Compliant, ASTM F446
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # DB8912
- Zoro # G7713021
- UPC # 041193009005
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 15" |
Width | 3" |
Height | 1-3/4" |
Bar Length | 12" |
Details
Finish | Satin |
Type | Concealed |
Material | 304 Stainless Steel |
Standards | ANSI A117.1, ADA Compliant, ASTM F446 |
Dia | 1-1/2" |
Item | Grab Bar,1-1/2x12",SS,Concealed Flange |
Includes | Screws No. 10 x 2" Self Tapping Stainless Steel |
Description
Grab Bar,1-1/2x12 In.,SS,Concealed Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" T/S-15 40 MESH SCREEN (105-537)
- SLOAN Wets2003.1001 St2003 Ryl111-1.6, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (20031001)
- NIBCO Wye, 45 Deg, 1 In, Low-Lead Cast Bronze (749-LF 1)
- ZORO SELECT 1/4" Socket Weld SS Cap (4307004204)
- GROHE Universal Lever Chrome (46682000)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Infinity Grab Bar, Brushed Nickel, 16", Brushed Nickel (GB2023-16BN)
- BESTCARE 24" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-1)
- KOHLER Components 36" Grab Bar (25161-BN)
- MOEN SHOWER SEAT PLST WHITE 20in. (DN7035)
- HEALTHSMART 24" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0624)
- BOBRICK 48" L, Straight, Stainless Steel, B580648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X48)
- Dearborn Brass Bathroom Safety Bars and Chairs