Shop All Sink Drains
Dearborn Brass
1-1/4" Pipe Dia., Brass, Extension Tube, Extension Tube with Slip Joint
Mfr # 791B-1
Zoro # G2786590
Sold in multiples of 5 for $122.95
$122.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Color/Finish Chrome/Unfinished Brass
- Length (In.) 12"
- For Use With Tubular Drain Applications
- Connection Slip Joint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dearborn Brass
- MFR # 791B-1
- Zoro # G2786590
- UPC # 041193125712
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Length (In.) | 12" |
Pipe Dia. (In.) | 1-1/4" |
Details
Item | Extension Tube with Slip Joint |
Material of Construction | Brass |
Color/Finish | Chrome/Unfinished Brass |
For Use With | Tubular Drain Applications |
Connection | Slip Joint |
Type | Extension Tube |
Description
Ext Tube Dbl Slip 1.25x12 Budg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS25812)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 24 in.L, Gray (06-24-M-N)
- TAYMOR Bathroom Hook, 2 Hook, 1-3/4In D, Satin (04-SN8402)
- BRADLEY 0.5 GPM Aerator (S05-142A)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, Nominal Copper, Split Flange (5340P)
- DEARBORN BRASS 1" Pipe Dia., Plastic, IPS, Split Flange (5353P)
- DEARBORN BRASS 2" Pipe Dia., Plastic, IPS, Split Flange (5356P)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- DEARBORN BRASS 1" Pipe Dia., Plastic, Nominal Copper, Split Flange (5342P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, IPS, Split Flange (5351P)
- KOHLER Premier Drain With Overflow (1035350-VF)
- Dearborn Brass Sink Drains