Shop All Sink Drains
Dearborn Brass
1-1/4" Pipe Dia., Brass, Center Outlet, Overflow Plug
Mfr # 763K-1
Zoro # G2786478
original price:
$24.79
38% off
new price: $15.29
/ea
Sold in multiples of 10 for $152.90
Not eligible for select promotions
$152.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5"
- Material of Construction Brass
- For Use With Lavatory Sink
- Pipe Dia. (In.) 1-1/4"
- Type Center Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 763K-1
- Zoro # G2786478
- UPC # 41193124937
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Length (In.) | 5" |
Pipe Dia. (In.) | 1-1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Overflow Plug |
Material of Construction | Brass |
For Use With | Lavatory Sink |
Type | Center Outlet |
Color/Finish | Chrome |
Description
Co Plug 1.25 x 5 2Pc,Budget
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-6-MA22)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing WELL-SAFE-C21000 Well Sanitizer Pack (WELL-SAFE-C21000)
- ZORO SELECT 4" Butt Weld 304L SS Cap Sch 40 (4381015880)
- KOHLER Seat, Diverter (1117910)
- DEARBORN BRASS 1-1/4" Pipe Dia., Plastic, IPS, Split Flange (5354P)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, IPS, Split Flange (5352P)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, Nominal Copper, Split Flange (5341P)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- DEARBORN BRASS 2" Pipe Dia., Plastic, IPS, Split Flange (5356P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, Nominal Copper, Split Flange (5340P)
- MOEN Waste_Assembly (40025OWB)
- Dearborn Brass Sink Drains