Shop All Sink Drains
Dearborn Brass
1-1/4" Pipe Dia., Brass, Branch Tailpiece, Branch Tailpiece
Mfr # 817TB-1
Zoro # G2787412
Sold in multiples of 10 for $209.90
$209.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Chrome/Unfinished Brass
- Connection Hose and Clamp
- Length (In.) 8"
- Pipe Dia. (In.) 1-1/4"
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dearborn Brass
- MFR # 817TB-1
- Zoro # G2787412
- UPC # 41193126771
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Length (In.) | 8" |
Pipe Dia. (In.) | 1-1/4" |
Overall Length | 8 in |
Nominal Pipe Size | 1 1/4 in |
Details
Item | Branch Tailpiece |
Color/Finish | Chrome/Unfinished Brass |
Connection | Hose and Clamp |
Material of Construction | Brass |
For Use With | Tubular Drain Applications |
Type | Branch Tailpiece |
Connection Type | Threaded |
Material | Brass |
Finish | Chrome |
Product Type | Tailpiece |
Color | Silver |
Description
Tailpiece, Nominal Pipe Size 1 1/4 in, Color Silver, Product Type Tailpiece, Material Brass, Overall Length 8 in, Finish Chrome, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUE-TUBE Value-Tube LLDPE Tubing, 6mm OD x 500', Natural (PE06MCNA)
- EAGLE GROUP 22" W x 25-3/8" L x 38-7/8" H, 16 ga. 430 Stainless Steel (1824-1-16/4)
- ZORO SELECT CPVC Adapter, Schedule SDR-11, 2" Pipe Size, MNPT x CTS Socket Hub (2GKA8)
- AMERICAN FILTER CO 4 H, 6 PK (AFC-420-6p-4535)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, Nominal Copper, Split Flange (5341P)
- DEARBORN BRASS 1-1/4" Pipe Dia., Plastic, IPS, Split Flange (5354P)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, IPS, Split Flange (5352P)
- DEARBORN BRASS 1" Pipe Dia., Plastic, Nominal Copper, Split Flange (5342P)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, IPS, Split Flange (5351P)
- NOVATTO Novatto Strainer Drain, Brushed Nickel (STD-BN)
- Dearborn Brass Sink Drains