Shop All Sink Drains
Dearborn Brass
1-1/4" Pipe Dia., Brass, Branch Tailpiece, Branch Tailpiece
Mfr # 817ETBN-3
Zoro # G2787552
product price: $28.19
/ea
Sold in multiples of 10 for $281.90
$281.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Type Branch Tailpiece
- Pipe Dia. (In.) 1-1/4"
- Length (In.) 8"
- Color/Finish Chrome/Rough
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 817ETBN-3
- Zoro # G2787552
- UPC # 041193093639
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 1-1/4" |
Length (In.) | 8" |
Details
Item | Branch Tailpiece |
Material of Construction | Brass |
Type | Branch Tailpiece |
Color/Finish | Chrome/Rough |
Connection | Hose and Clamp/Slip Joint |
Description
Br Tlp 1.25x8 Hs Clp Sj Top Bn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-11588)
- FLUIDMASTER Complete Toilet Tank Repair Kit (400AKRP10)
- SLOAN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome (SF2300)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Male Straight, 1" QC x NPT Male (ZUSA-STF-BW-145)
- DEARBORN BRASS 1" Pipe Dia., Plastic, Nominal Copper, Split Flange (5342P)
- DEARBORN BRASS 1" Pipe Dia., Plastic, IPS, Split Flange (5353P)
- DEARBORN BRASS 1-1/4" Pipe Dia., Plastic, IPS, Split Flange (5354P)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, Nominal Copper, Split Flange (5341P)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, Nominal Copper, Split Flange (5340P)
- KISSLER Lavatory Pop Up Assembly, Chrome Plated (08-4510)
- Dearborn Brass Sink Drains