Shop All Sink Drains
Dearborn Brass
1-1/4" Pipe Dia., Brass, Branch Tailpiece, Branch Tailpiece
Mfr # 817ETBN-1
Zoro # G2787607
product price: $28.89
/ea
Sold in multiples of 10 for $288.90
$288.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material of Construction Brass
- Pipe Dia. (In.) 1-1/4"
- For Use With Tubular Drain Applications
- Length (In.) 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 817ETBN-1
- Zoro # G2787607
- UPC # 41193090331
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 1-1/4" |
Length (In.) | 8" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Branch Tailpiece |
Material of Construction | Brass |
For Use With | Tubular Drain Applications |
Connection | Hose and Clamp/Slip Joint |
Type | Branch Tailpiece |
Color/Finish | Chrome/Unfinished Brass |
Description
Br Tlp 1.25x8 Hs Clp Sj Top Bn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve 2-Way (77CLF24401A)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310087804)
- KOHLER Rough-In Full Skirt Trap And Attachment (5383-NA)
- NEWPORT BRASS Escutcheon Assy, Valve in Satin Brass (Pvd) (2-100/04)
- DEARBORN BRASS 1-1/4" Pipe Dia., Plastic, IPS, Split Flange (5354P)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- DEARBORN BRASS 1" Pipe Dia., Plastic, IPS, Split Flange (5353P)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, IPS, Split Flange (5352P)
- DEARBORN BRASS 2" Pipe Dia., Plastic, IPS, Split Flange (5356P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, IPS, Split Flange (5351P)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8107)
- Dearborn Brass Sink Drains