Shop All Sink Drains
Dearborn Brass
1-1/2" x 1-1/4" Pipe Dia., Brass, Flanged Strainer Tailpiece, Strainer Tailpiece
Mfr # 796-1
Zoro # G7701760
Sold in multiples of 10 for $131.50
$131.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged Strainer Tailpiece
- Material of Construction Brass
- Connection Flanged
- Length (In.) 8"
- Color/Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dearborn Brass
- MFR # 796-1
- Zoro # G7701760
- UPC # 041193125910
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Length (In.) | 8" |
Pipe Dia. (In.) | 1-1/2" x 1-1/4" |
Details
Item | Strainer Tailpiece |
Type | Flanged Strainer Tailpiece |
Material of Construction | Brass |
Connection | Flanged |
Color/Finish | Chrome Plated |
Description
Tailpiece,1.5x1.25x8 In.,20 ga.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stainless Steel Bottom Sink Rack (3133-ST)
- JONES STEPHENS Toilet Tank Lever, Universal, BN (T0133BN)
- VIEGA Viega ProPress tee, 1" x 1" x 1-1/4" (15488)
- ZORO SELECT 1" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT1.0)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, IPS, Split Flange (5352P)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- DEARBORN BRASS 1-1/4" Pipe Dia., Plastic, IPS, Split Flange (5354P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, IPS, Split Flange (5351P)
- DEARBORN BRASS 1" Pipe Dia., Plastic, Nominal Copper, Split Flange (5342P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, Nominal Copper, Split Flange (5340P)
- CHG 3 1/2 in x 2 in Rotary Drain with Removable Cap (D50-7200)
- Dearborn Brass Sink Drains