Shop All Sink Drains
Dearborn Brass
1-1/2" x 1-1/4" Pipe Dia., Brass, Flanged Strainer Tailpiece, Strainer Tailpiece
Mfr # 795-1
Zoro # G7701806
Sold in multiples of 10 for $118.50
$118.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Pipe Dia. (In.) 1-1/2" x 1-1/4"
- Connection Flanged
- Length (In.) 6"
- Color/Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dearborn Brass
- MFR # 795-1
- Zoro # G7701806
- UPC # 041193065476
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 1-1/2" x 1-1/4" |
Length (In.) | 6" |
Details
Item | Strainer Tailpiece |
Material of Construction | Brass |
Connection | Flanged |
Color/Finish | Chrome |
Type | Flanged Strainer Tailpiece |
For Use With | Tubular Drain Applications |
Description
Tailpiece,1.5x1.25x6 In.,20 ga.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/2" MNPT - 2" L (ZUSA-PF-934)
- WATTS Water Pressure Reducing Valve, 1/2 In. (1/2 LF N55BUM1)
- LEGEND VALVE 2" X 3/4" BLACK HEX BUSHING (350-627C)
- ANVIL 2-1/2" Male NPT Malleable Iron Square Head Plug Class 125 (0318902608)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, Nominal Copper, Split Flange (5340P)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, IPS, Split Flange (5352P)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- DEARBORN BRASS 1" Pipe Dia., Plastic, IPS, Split Flange (5353P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, IPS, Split Flange (5351P)
- DEARBORN BRASS 2" Pipe Dia., Plastic, IPS, Split Flange (5356P)
- KOHLER Duostrainer Sink Drain And Strainer Basket, Less Tailpiece (8799-2MB)
- Dearborn Brass Sink Drains