Shop All Sink Drains
Dearborn Brass
1-1/2" Pipe Dia., Brass, Flanged Strainer Tailpiece, Strainer Tailpiece
Mfr # 803ED-20-1
Zoro # G2787202
product price: $15.19
/ea
Sold in multiples of 10 for $151.90
$151.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 16"
- Type Flanged Strainer Tailpiece
- For Use With Tubular Drain Applications
- Pipe Dia. (In.) 1-1/2"
- Color/Finish Chrome/Unfinished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 803ED-20-1
- Zoro # G2787202
- UPC # 41193126337
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Length (In.) | 16" |
Pipe Dia. (In.) | 1-1/2" |
Overall Length | 16 in |
Nominal Pipe Size | 1 1/2 in |
Details
Item | Strainer Tailpiece |
Type | Flanged Strainer Tailpiece |
For Use With | Tubular Drain Applications |
Color/Finish | Chrome/Unfinished Brass |
Material of Construction | Brass |
Connection | Flanged |
Gauge | 20 ga |
Finish | Chrome |
Material | Brass |
Connection Type | Flanged |
Color | Silver |
Product Type | Tailpiece |
Description
Tailpiece, Nominal Pipe Size 1 1/2 in, Color Silver, Product Type Tailpiece, Material Brass, Overall Length 16 in, Gauge 20 ga, Finish Chrome, Connection Type Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY TEE SAN ABS 4X4X3 in. HXHXH (ABS004012000)
- ZORO SELECT Sillcock Valve, FPT, 3/4 in., Brass (108-004NL)
- AMERICAN STANDARD Acrylic Handle Kit (042590-0070A)
- PROFESSIONAL PLASTICS Clear Superthane Ether Tube, 0.250 ID X .375 OD X 100 FT [Each] (TURECL.250X.375SUPER)
- DEARBORN BRASS 1" Pipe Dia., Plastic, IPS, Split Flange (5353P)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, IPS, Split Flange (5352P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, Nominal Copper, Split Flange (5340P)
- DEARBORN BRASS 1" Pipe Dia., Plastic, Nominal Copper, Split Flange (5342P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, IPS, Split Flange (5351P)
- DEARBORN BRASS 1-1/4" Pipe Dia., Plastic, IPS, Split Flange (5354P)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20319)
- Dearborn Brass Sink Drains