Shop All Sink Drains
Dearborn Brass
1-1/2" Pipe Dia., Brass, Flanged Strainer Tailpiece, Strainer Tailpiece
Mfr # 801-17-3
Zoro # G2787080
product price: $14.15
/ea
Sold in multiples of 10 for $141.50
$141.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Chrome/Unfinished Brass
- Type Flanged Strainer Tailpiece
- Connection Flanged
- Length (In.) 8"
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 801-17-3
- Zoro # G2787080
- UPC # 041193013231
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Length (In.) | 8" |
Pipe Dia. (In.) | 1-1/2" |
Details
Item | Strainer Tailpiece |
Color/Finish | Chrome/Unfinished Brass |
Type | Flanged Strainer Tailpiece |
Connection | Flanged |
Material of Construction | Brass |
For Use With | Tubular Drain Applications |
Description
Strnr Tlpc 1.5x8 17Ga Unf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN SIDE SPRAY ASSY KIT SRS (191929SRS)
- THRIFCO PLUMBING 1-1/4 Inch x 1 Inch Threaded x Threaded PVC Bushing SCH 40 (8113576)
- ZORO SELECT 3" x 10 ft Non-Threaded CPVC Pipe Sch 80 (H0800300CG1000)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3258)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, Nominal Copper, Split Flange (5340P)
- DEARBORN BRASS 1" Pipe Dia., Plastic, IPS, Split Flange (5353P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, IPS, Split Flange (5351P)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, IPS, Split Flange (5352P)
- DEARBORN BRASS 2" Pipe Dia., Plastic, IPS, Split Flange (5356P)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- Dearborn Brass Sink Drains