Shop All Sink Drains
Dearborn Brass
1-1/2" Pipe Dia., Brass, Flanged Strainer Tailpiece, Strainer Tailpiece
Mfr # 800-20-1
Zoro # G2787117
product price: $8.19
/ea
Sold in multiples of 10 for $81.90
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6"
- Color/Finish Chrome/Unfinished Brass
- For Use With Tubular Drain Applications
- Connection Flanged
- Pipe Dia. (In.) 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 800-20-1
- Zoro # G2787117
- UPC # 041193126023
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Length (In.) | 6" |
Pipe Dia. (In.) | 1-1/2" |
Details
Item | Strainer Tailpiece |
Color/Finish | Chrome/Unfinished Brass |
For Use With | Tubular Drain Applications |
Connection | Flanged |
Material of Construction | Brass |
Type | Flanged Strainer Tailpiece |
Description
Strainer Tlpc 1.5x6,20Ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783YA1)
- BAXTON STUDIO Bauer Modern and Contemporary White Finished Wood 4-Drawer Bathroom Storage Cabinet (182-11334-Zoro)
- PORTALS PLUS PVC Roof Drain With Aluminum Dome, Fits 3" PVC Pipe (61041)
- THRIFCO PLUMBING Fluidmaster Replacement Toilet Ballcock Fill Valve Seal for 100 (4400132)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, Nominal Copper, Split Flange (5340P)
- DEARBORN BRASS 1" Pipe Dia., Plastic, IPS, Split Flange (5353P)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, Nominal Copper, Split Flange (5341P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, IPS, Split Flange (5351P)
- DEARBORN BRASS 2" Pipe Dia., Plastic, IPS, Split Flange (5356P)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain (EV6002)
- Dearborn Brass Sink Drains