Shop All Sink Drains
Dearborn Brass
1-1/2" Pipe Dia., Brass, Flanged Strainer Tailpiece, Strainer Tailpiece
Mfr # 799-17-1
Zoro # G2786992
product price: $9.39
/ea
Sold in multiples of 10 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged Strainer Tailpiece
- Pipe Dia. (In.) 1-1/2"
- Color/Finish Chrome/Unfinished Brass
- Material of Construction Brass
- Length (In.) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 799-17-1
- Zoro # G2786992
- UPC # 041193007025
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 1-1/2" |
Length (In.) | 4" |
Details
Item | Strainer Tailpiece |
Type | Flanged Strainer Tailpiece |
Color/Finish | Chrome/Unfinished Brass |
Material of Construction | Brass |
For Use With | Tubular Drain Applications |
Connection | Flanged |
Description
Strnr Tlpc 1.5 x 4 17 Ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Bathroom Faucet Part Sfp41A Sensor w/Range Adjustable (6 Pin) (0362041)
- PROSOURCE Plug Galv Malleable 1/8 (31-1/8G)
- B & K Tee Blk 1/2X1/2X1/2" (312UPT-12)
- KOHLER Draft Robe Hook (27363-BL)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, Nominal Copper, Split Flange (5340P)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Flanged Strainer Tailpiece, Strainer Tailpiece (800-17-1)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Center Outlet, Center Outlet Waste (2114A-1)
- DEARBORN BRASS 3-1/2" to 4" Pipe Dia., Stainless Steel, Replaceable Strainer, Locking Cup Sink Basket Strainer (4204-00-3)
- DEARBORN BRASS 8" Pipe Dia., Brass, Extension Tube, Extension Tube with Slip Joint (790A-1)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Extension Tube, Extension Tubes with Slip Joint (793A-20BN-3)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8101)
- Dearborn Brass Sink Drains