Shop All Sink Drains
Dearborn Brass
1-1/2" Pipe Dia., Brass, Extension Tube, Extension Tube with Solder Joint
Mfr # 788A-1
Zoro # G2786572
Sold in multiples of 10 for $116.50
$116.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. (In.) 1-1/2"
- Type Extension Tube
- Material of Construction Brass
- Connection Solder Joint
- Color/Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dearborn Brass
- MFR # 788A-1
- Zoro # G2786572
- UPC # 041193050298
- Country of Origin China
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 1-1/2" |
Length (In.) | 8" |
Details
Item | Extension Tube with Solder Joint |
Type | Extension Tube |
Material of Construction | Brass |
Connection | Solder Joint |
Color/Finish | Chrome |
For Use With | Tubular Drain Applications |
Description
Ext Tube,Solder 1.5x8 Budget
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017830)
- MIRREDGE 3" W, Mirror Corner Plates (32504)
- PIONEER FAUCETS Bath Waste And Overflow-Lift And Lock Strainer; 1-1/2" CoarseThrd, Nckl (X-6400030-BN)
- ZORO SELECT Tubing, Seamless, 5/32 in, Length 3 ft, PK5 (1110)
- DEARBORN BRASS 2" Pipe Dia., Plastic, IPS, Split Flange (5356P)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, IPS, Split Flange (5352P)
- DEARBORN BRASS 1-1/4" Pipe Dia., Plastic, IPS, Split Flange (5354P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, IPS, Split Flange (5351P)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, Nominal Copper, Split Flange (5341P)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- THRIFCO PLUMBING 1-1/4 Inch Sink Drain Pop-up Waste Assembly, Satin Nickel (4402290)
- Dearborn Brass Sink Drains