Shop All Sink Drains
Dearborn Brass
1-1/2" Pipe Dia., Brass, Extension Tube, Extension Tube with Slip Joint
Mfr # 793A-17BN-1
Zoro # G2786913
Sold in multiples of 10 for $356.90
$356.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Color/Finish Chrome/Unfinished Brass
- Length (In.) 12"
- Type Extension Tube
- Pipe Dia. (In.) 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dearborn Brass
- MFR # 793A-17BN-1
- Zoro # G2786913
- UPC # 041193125835
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Length (In.) | 12" |
Pipe Dia. (In.) | 1-1/2" |
Details
Item | Extension Tube with Slip Joint |
Material of Construction | Brass |
Color/Finish | Chrome/Unfinished Brass |
Type | Extension Tube |
For Use With | Tubular Drain Applications |
Connection | Slip Joint |
Description
Ext Tube Sj 1.5x12 17Ga w/Bn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 3-1/8" x 6 ft. Pipe Insulation, 1" Wall (526-AC31810)
- ZORO SELECT 3" Welded SS Blind Flange (4381003460)
- ZORO SELECT 1-1/2" MNPT x 2 ft. TBE Black Pipe Sch 40 (587-240)
- ACORN CONTROLS Nylon Compression Nuts, 1/4 In OD, PK10 (1895-451-001)
- DEARBORN BRASS 1" Pipe Dia., Plastic, IPS, Split Flange (5353P)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, Nominal Copper, Split Flange (5340P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, IPS, Split Flange (5351P)
- DEARBORN BRASS 1-1/4" Pipe Dia., Plastic, IPS, Split Flange (5354P)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, Nominal Copper, Split Flange (5341P)
- PLUMB PAK FLOOR TUBE 1.25"" CHROME (PP20205)
- Dearborn Brass Sink Drains