Shop All Sink Drains
Dearborn Brass
1-1/2" Pipe Dia., Brass, Extension Tube, Extension Tube with Slip Joint
Mfr # 793A-17-1
Zoro # G2786922
Sold in multiples of 10 for $143.90
$143.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Slip Joint
- Type Extension Tube
- Material of Construction Brass
- For Use With Tubular Drain Applications
- Pipe Dia. (In.) 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dearborn Brass
- MFR # 793A-17-1
- Zoro # G2786922
- UPC # 041193055248
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 1-1/2" |
Length (In.) | 12" |
Details
Item | Extension Tube with Slip Joint |
Connection | Slip Joint |
Type | Extension Tube |
Material of Construction | Brass |
For Use With | Tubular Drain Applications |
Color/Finish | Chrome/Unfinished Brass |
Description
Ext Tube Sj 1.5x12 17Ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Burner Tray Manifold (AE29092B-10)
- ZORO SELECT 3/4" FNPT 316/316L SS Threaded Outlet (150770350218)
- ZURN P6900-B-BD - Battery Drawer (P6900-B-BD)
- GRUVLOK HDPE Coupling, Ductile Iron, 4 in, Grooved (0390060127)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, IPS, Split Flange (5351P)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, Nominal Copper, Split Flange (5341P)
- DEARBORN BRASS 1" Pipe Dia., Plastic, IPS, Split Flange (5353P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, Nominal Copper, Split Flange (5340P)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- DEARBORN BRASS 2" Pipe Dia., Plastic, IPS, Split Flange (5356P)
- TORO 12"" POP-UP BODY ONLY (53710)
- Dearborn Brass Sink Drains