Shop All Sink Drains
Dearborn Brass
1-1/2" Pipe Dia., Brass, Extension Tube, Extension Tube with Slip Joint
Mfr # 792-20-1
Zoro # G2786782
Sold in multiples of 10 for $182.50
$182.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Tube
- Material of Construction Brass
- For Use With Tubular Drain Applications
- Length (In.) 6"
- Connection Slip Joint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dearborn Brass
- MFR # 792-20-1
- Zoro # G2786782
- UPC # 041193125767
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Length (In.) | 6" |
Pipe Dia. (In.) | 1-1/2" |
Details
Item | Extension Tube with Slip Joint |
Type | Extension Tube |
Material of Construction | Brass |
For Use With | Tubular Drain Applications |
Connection | Slip Joint |
Color/Finish | Chrome/Unfinished Brass |
Description
Ext Tube Sj 1.5x6 20Ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND ALFI brand ABC801 White 17" Square Drop In Ceramic Sink with Faucet Hole (ABC801)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKS® LF Brass Full Port Ball Valve - Threaded - 1-1/4 (LFBV106)
- MIDLAND METAL Hoses, Tubing And Fittings, 1 FEMALE CAP (28080)
- ZORO SELECT 2" x 2" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (5PAN0)
- DEARBORN BRASS 2" Pipe Dia., Plastic, IPS, Split Flange (5356P)
- DEARBORN BRASS 1" Pipe Dia., Plastic, Nominal Copper, Split Flange (5342P)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, IPS, Split Flange (5352P)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, Nominal Copper, Split Flange (5341P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, IPS, Split Flange (5351P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, Nominal Copper, Split Flange (5340P)
- NOVATTO Pop-Up Drain with Overflow, Brushed Nickel (PUD-BN-O)
- Dearborn Brass Sink Drains