Shop All Sink Drains
Dearborn Brass
1-1/2" Pipe Dia., Brass, Extension Tube, Extension Tube with Slip Joint
Mfr # 792-1
Zoro # G2786843
product price: $6.45
/ea
Sold in multiples of 10 for $64.50
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. (In.) 1-1/2"
- For Use With Tubular Drain Applications
- Length (In.) 6"
- Material of Construction Brass
- Connection Slip Joint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dearborn Brass
- MFR # 792-1
- Zoro # G2786843
- UPC # 041193005786
- Country of Origin Indonesia
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 1-1/2" |
Length (In.) | 6" |
Details
Item | Extension Tube with Slip Joint |
For Use With | Tubular Drain Applications |
Material of Construction | Brass |
Connection | Slip Joint |
Type | Extension Tube |
Color/Finish | Chrome/Unfinished Brass |
Description
Ext Tube Sj 1.5x6,Budget
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS 17 Inch X 14 Inch Undermount Ceramic Sink In White (UM-17x14-W-K)
- ROHL O-Ring Only A-021 (R9200021)
- LEGRIS Push-to-Connect Union Tee, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3104 04 00)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Chrome (3568LF-MPU)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, IPS, Split Flange (5351P)
- DEARBORN BRASS 1-1/4" Pipe Dia., Plastic, IPS, Split Flange (5354P)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, Nominal Copper, Split Flange (5340P)
- DEARBORN BRASS 1" Pipe Dia., Plastic, IPS, Split Flange (5353P)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, Nominal Copper, Split Flange (5341P)
- DELTA Kitchen, Sink Flange and Strainer (72010-SS)
- Dearborn Brass Sink Drains